Shop WERMA
See all product information
Create Account
TowerLightAssembly, 196 mm, ABS/PC/PC/ABS
- Mfr # 68637005
- Zoro # G524883087
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Overall Height
196 mm
Housing Material
ABS, Polycarbonate, Polycarbonate/ABS
IP Rating
IP66, IP69K
Lifespan
50,000 hr
Standards
CE Marked, RoHS Compliant, UKCA, WEEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68637005
- Zoro #
- G524883087
- UPC #
- -
- Country of Origin
- Germany
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- IP Rating
- IP66, IP69K
- Lifespan
- 50,000 hr
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Connection Type
- Spring Terminal
- Number of Light Tiers
- 3
- Operating Temperature - Minimum
- -40 Degrees C
- Housing Color
- Black
- Item
- Tower Light Assembly
- IK Rating
- IK05
- Light Source
- LED
- Light Tier Color
- Green, Red, Yellow
- Light Operating Mode
- Steady
- Operating Current
- 125 mA
- Operating Temperature - Maximum
- 50 Degrees C
- Control Protocol
- Direct Wire
- Includes
- Base/Tube Mount, Gasket
Dimensions
- Overall Height
- 196 mm
- Overall Diameter
- 57 mm
Description
Overall Height 196 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.