Angle Screwdriver Sets
- Mfr # 3301331
- Zoro # G012486707
product price:Â
$
31.69
/ea
Key Features
Non-Magnetic
No
Type
In The Holder
Standards
REACH Compliant, DIN ISO 2936
Low Sparking Design
No
Ball Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3301331
- Zoro #
- G012486707
- UPC #
- 04060833013758
- Country of Origin
- China
Details
- Item
- Angle Screwdriver Sets
- Non-Magnetic
- No
- Type
- In The Holder
- Standards
- REACH Compliant, DIN ISO 2936
- Low Sparking Design
- No
- Ball Head
- No
- Color Coded
- No
- Impact Cap
- No
- Material
- Chrome-Vanadium Steel
- Remuneration of Output Tip
- Phosphated
- Handle Available
- No
- Cap Rotatable
- No
- Roll Protection
- No
Description
Angle Screwdriver Sets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.