Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in 12-pt. Hand Socket
- Mfr # 473824
- Zoro # G923582680
product price:Â
$
4.50
/ea
Sold in multiples of 2 for
$9.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473824
- Zoro #
- G923582680
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/4 Inch 12-Point 1/2 Inch Drive High-Strength Chrome Finish - 473824 Hand Socket SKU: 473824. This 1/2in drive, 3/4in 12-point hand socket is built for professional technicians who need consistent fit, strength, and dependable identification in a busy tool set. With an overall length of 40mm (1.57 inches), it balances access and control while maintaining a durable, corrosion-resistant finish for long-term service. Key Benefits 1/2in drive with 3/4in 12-point profile for secure fastener engagement. 40mm (1.57in) overall length supports control and access in tighter spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Size is stamped permanently for fast, reliable identification and organization. Meets or exceeds ANSI standards for performance and quality expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.