ATD Mandrel
- Mfr # 8294
- Zoro # G012538758
product price:Â
$
8.99
/ea
Sold in multiples of 3 for
$26.97
Key Features
Max. Mandrel Length
10 in
Overall Height
2.5 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8294
- Zoro #
- G012538758
- UPC #
- 663126082949
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Mandrel Length
- 10 in
- Overall Height
- 2.5 in
- Overall Width
- 6 in
Description
Mandrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.