Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 900LJ012AA
  • Zoro # G0618606
product price: 
$
31.79
/ea

Key Features

Air Gun Body Style
Thumb Switch
Body Material
Aluminum
Outlet Size
1/8 in (F)NPT
Includes
Extension and Nozzle
Overall Length
15 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
900LJ012AA
Zoro #
G0618606
UPC #
690773007391
Country of Origin
United States
Air Gun Body Style
Thumb Switch
Body Material
Aluminum
Includes
Extension and Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
100
Nozzle
Venturi Safety
Standards
OSHA 1910.242(B)
Trigger
Button
Air Gun Product Group
Air Gun
Air Consumption
16 scfm
Item
Air Gun
Output
1.1 lbf
Maximum Inlet Pressure
120 psi
Nozzle Features
Safety Tip
Air Inlet Type
NPT
Number of Nozzles Included
1
Nozzle Tip Material
Aluminum
Output Thrust
1 lbf
Nozzle Angle
Straight
Air Inlet Gender
Female
Air Flow Pattern
Focused
Sound Level
100 dB
Chip Guard Included
No
OSHA Pressure Compliant
Yes
Body Style
Thumb-Lever
Nozzle Type
Venturi Safety
Inlet Pressure - Maximum
120 psi
Wire Color
Silver

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
15 7/16 in
Extension Size
12 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
7/16 in
Overall Width
2 15/16 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
15 7/16 in
Length
15 7/16 in

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 7/16 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews