Pilot Light, LED, Red, Flat
- Mfr # XB5AW24B5
- Zoro # G012932655
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
Terminal Connection
Screw Clamp
Standards
BV, CSA, CSA C22.2 No.14, DNV, GB 14048.5, GL, IEC 50102, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, LROS, UL 508, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB5AW24B5
- Zoro #
- G012932655
- UPC #
- 3606489420703
- Country of Origin
- France
Dimensions
- Panel Cutout Diameter
- 22 mm
- Overall Width
- 1.18 in
- Overall Height
- 1.65 in
- Overall Depth
- 2.17 in
Details
- Item
- Pilot Light
- Operator Illumination
- Illuminated
- Head Color
- Red
- Terminal Connection
- Screw Clamp
- Standards
- BV, CSA, CSA C22.2 No.14, DNV, GB 14048.5, GL, IEC 50102, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, LROS, UL 508, UL Listed
- Lamp Type
- LED
- Lens Material
- Plastic
- IP Rating
- IP66, IP67, IP69, IP69K
- Lens Type
- Flat
- Body Material
- Plastic
- Series
- XB5
- Lens Color
- Red
- Voltage Rating - Maximum
- 24 V AC/DC
- Includes Lens
- Lens Included
- Resistance Properties
- Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
- Lamp Voltage - Maximum
- 24 V AC/DC
- NEMA Enclosure Rating
- 13, 4X
- Includes Lamp Module
- Lamp Module Included
- Includes Push-To-Test
- Push-To-Test Included
- Lamp Color
- Red
Description
Pilot Light, Lamp Type LED, Terminal Connection Screw Clamp, Lens Material Plastic, Lens Type Flat, Body Material Plastic, IP Rating IP66, IP67, IP69, IP69K, Standards BV, CSA, CSA C22.2 No.14, DNV, GB 14048.5, GL, IEC 50102, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, LROS, UL 508, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.