WP349639 Whirlpool Lint Filter
- Mfr # WP349639
- Zoro # G012993311
product price:Â
$
33.99
/ea
Key Features
Height
1.1811in
Length
22.559in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP349639
- Zoro #
- G012993311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.1811in
- Length
- 22.559in
Description
This Dryer Lint Filter is a gray screen that provides proper air flow and operation of your dryer. If your dryer's lint filter is damaged or missing, replacing this part may alleviate these issues. The filter should be cleaned before every load of laundry and replaced immediately if damaged. Replacing your dryer's lint filter is a quick and essential way to keep your appliance operating at optimal levels. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Lint Filter. No tools required for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.