Shop CHAMPION
See all product information
Create Account
Vacuum Breaker, 2 in, Brz
- Mfr # 117862
- Zoro # G024998502
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Product Type
Vacuum Breaker
Overall Width
2 1/4 in
Material
Bronze
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 117862
- Zoro #
- G024998502
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 1/4 in
- Overall Height
- 2 in
Details
- Item
- Vacuum Breaker
- Product Type
- Vacuum Breaker
- Material
- Bronze
Description
Vacuum Breaker, Material Bronze, Overall Height 2 in, Overall Width 2 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.