Digital Clock, LED, Rectangle, 36" W, Red
- Mfr # JID0136TRED
- Zoro # G013115637
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Display Type
LED
Shape
Rectangle
Power Source
Electric
Features
Alarms, Remote, Stopwatch, Temperature, Timer
Digit Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JID0136TRED
- Zoro #
- G013115637
- UPC #
- 843812137836
- Country of Origin
- China
Dimensions
- Overall Height
- 8 3/4 in
- Overall Width
- 36 in
- Fits Chest Size
- Alarms, Remote, Stopwatch, Temperature, Timer
Details
- Item
- Digital Clock
- Display Type
- LED
- Shape
- Rectangle
- Power Source
- Electric
- Features
- Alarms, Remote, Stopwatch, Temperature, Timer
- Digit Color
- Red
- Number of Digits
- 6
- Product Type
- Digital Clock
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Description
LED Wall Clock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.