3246B Plastic Mechanical Chess Clock
- Mfr # 3246B
- Zoro # G003879273
product price:Â
$
76.15
/ea
Key Features
Width
5 in
Height
3 in
Color
Ivory White
Application
Chess
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3246B
- Zoro #
- G003879273
- UPC #
- 619629032462
- Country of Origin
- China
- Item
- Mechanical Chess Clock
- Color
- Ivory White
- Application
- Chess
- Material
- Plastic
Dimensions
- Width
- 5 in
- Height
- 3 in
- Depth
- 7 in
Description
For more than forty years, Sunnywood has been custom designing and manufacturing products for many corporations, big and small, around the world.The manufacturing processes we provide are Wood Working Products Metal & Rhinestone Jewelry Cut & Sewn Bags Plastic Injection Products Cast Iron Items. This division was established to bring our services and products to the doorstep of our North American customers. Traditional games under the trademark Sterling Costumes and Rhinestone Jewelry Bags and accessories for the dance and costume industries. The Sunnywood Plastic Mechanical Chess Clock is packed with many features including an extra large easy to read face with Black artwork on ivory-white a large toggle style bar that is quiet and easy to use with a locking device for safe storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.