Recruit V4 Paddle

  • Mfr # KZR5004-3

  • Zoro # G013336315


product price:  $45.19
/ea

Key Features

Width
7.8 in
Length
15.5 in
Material
Composite
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KZR5004-3
Zoro #
G013336315
UPC #
754806316055
Country of Origin
China

Dimensions

Width
7.8 in
Length
15.5 in

Details

Material
Composite
Color
Orange

Description

Learn to play the fast-growing sport of pickleball with the perfect introductory paddle. The Recruit by ONIX Pickleball V4 Paddle will train you to play like the pros with equipment designed by players for players. The oversized shape creates a wider hitting surface and larger sweet spot, making this paddle great for beginner players. The polypropylene honeycomb core delivers the outstanding feel of this paddle, but also offers a good balance of all the desirable play characteristics such as excellent pop from the baseline. The poly core and Poly-Fiber face also contributes to the lightweight playability of the paddle with a total weight of only 7.6 to 8.1 ounces. The paddle's edge guard protects the core of the paddle and prevents chipping. All ages and skill levels can begin playing the wildly fun game of pickleball with the Onix Recruit V4.


  • •PERFECT FOR LEARNING THE GAME – All ages and skill levels can begin playing the wildly fun game of pickleball
  • •LARGER SWEET SPOT – Oversized shape giving players a larger sweet spot
  • •PROTECTIVE EDGE GUARD – Includes a protective edge guard to protect the core of paddle from chipping
  • •EXCELLENT PLAYABILITY – Polypropylene core paddle provides excellent paddle control and feel
  • •RECRUIT BY ONIX – Training you to play like the pros with equipment designed by players for players

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.