Electronic Spindle Disk Micrometer

  • Mfr # 3594-3
  • Zoro # G0135184
product price: 
$
699.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Non-Rotating
Includes
(1) Battery (LR44), Setting Standards
Spindle
Flat, Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3594-3
Zoro #
G0135184
UPC #
-
Country of Origin
China
Item
Disk Micrometer
Resolution
0.00005"/0.001mm
Range
2 to 3"/50 to 75mm
Operation
Electronic
Features
Non-Rotating
Includes
(1) Battery (LR44), Setting Standards
Spindle
Flat, Carbide
Anvil
Disc
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Steel
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
SPC Output
Yes
Long Form Calibration Certificate
No
IP Rating
Not Rated
Accuracy
+/-0.0002 in
Thimble Type
Ratchet
Operation Type
Digital
Data Output Type
Cabled, Wireless
Rotating Spindle
No
Inches Measured - Minimum
2in
Spindle Shape
Curved
Millimeters Measured - Minimum
50 mm
Anvil Shape
Disk
Millimeters Measured - Maximum
75 mm
Inches Measured - Maximum
3in

Dimensions

Dimension Type
Inch
Jaw Depth
2.244 in
Fits Chest Size
Non-Rotating

Description

Digital Non-Rotating Disc Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Disk, Dimension Type Inch, Jaw Depth 2.244 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Applicable, Includes Battery, Lock Nut Type Lock Nut, Rotating Spindle (Yes/No) No, Spindle Flat, Carbide

Ratings & reviews