Shop DASQUA
Create Account
2-20" 0.001" Inside Tube Micrometer
- Mfr # 4312-5112
- Zoro # G3969159
product price:Â
$
305.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4312-5112
- Zoro #
- G3969159
- UPC #
- 769053105611
- Country of Origin
- China
Description
Dasqua 2-20" 0.001" Inside Tube Micrometer ~ Resolution is 0.001". ~ Extension rods included are 0.5", 1", 2" (2pcs), 4", and 8". ~ Accuracy is 0.00065". ~ Strictly made in accordance with DIN863. ~ Hard chrome plated. ~ No-glare satin finish. ~ Included extension rods provide a wide measuring range. ~ Supplied with a standard gage for zero setting. ~ Measuring rods hardened, ground and lapped. ~ Includes one standard micrometer head from 50-63mm and various extensions. ~ One or more extensions can be screwed into the standard micrometer head depending on the desired measuring range.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.