Timer, WE04X22654
- Mfr # WE04X22654
- Zoro # G014022491
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Length
4.4488in
Height
3.9763in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WE04X22654
- Zoro #
- G014022491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.4488in
- Height
- 3.9763in
Description
This genuine GE WE04X22654 refrigerator timer is designed for use with some General Electric refrigerators. This part is the main component that tells your refrigerator when to start defrosting, and it's responsible for turning off the compressor and fan motor at the end of the defrost cycle. It also helps to maintain accurate temperature control by measuring time and running the defrost cycle at regular intervals. This convenient timer is easy to install and provides reliable operation. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.