Shop INSIZE
See all product information
Create Account
Gage Block, Rectangular Shape, Steel
- Mfr # 4112-AD95
- Zoro # G0140495
product price:Â
$
48.99
/ea
Key Features
Material
Steel
Tolerance
4 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4112-AD95
- Zoro #
- G0140495
- UPC #
- -
- Country of Origin
- China
- Item
- Rectangular Gauge Block
- Material
- Steel
- Tolerance
- 4 microinch
- Application
- For Dimensional Quality Control
- Includes
- Manufacturer Inspection Certificate
- Shape
- Rectangular
- Number of Pieces
- 1
- Holes
- 0
- Meets/Exceeds
- ASME B89.1.9
- Grade
- ASME 0
- With Hole
- No
- Standards
- ASME B89.1.9
- Application Grade
- Calibration
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Inspection
- Product Type
- Rectangular Gauge Block
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Width (In.)
- 3/8 in
- Height (In.)
- 1 3/8 in
- Nominal Size
- 0.95 in
- Length (In.)
- 1 3/8 in
- Dimension Type
- Inch
- Face Length
- 1 3/8 in
- Face Width
- 23/64 in
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Calibration, Dimension Type Inch, Grade ASME 0, Nominal Size 0.95 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.