Shop SUBURBAN
See all product information
Create Account
PRECISION STEEL V-BLOCKS, PR
- Mfr # VB-466-M
- Zoro # G823649568
product price:Â
$
3,621.99
/pr
Free Shipping & Returns
Key Features
Length - Inch
6 in
Size - Inch
3 in x 4 in x 3 in
Standards
National Institute of Standards and Technology Traceable
Height - Inch
4 in
Width - Inch
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VB-466-M
- Zoro #
- G823649568
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - Inch
- 6 in
- Size - Inch
- 3 in x 4 in x 3 in
- Height - Inch
- 4 in
- Width - Inch
- 6 in
- Width - mm
- 152.4 mm
- Height - mm
- 101.6 mm
- Length - mm
- 152.4 mm
- Size - mm
- 76.2mm x 101.6mm x76.2mm
Details
- Standards
- National Institute of Standards and Technology Traceable
- Item
- V-Blocks
- V Angle
- 90 Degrees
- Includes
- Swing-Away Clamp
- Grade
- ASME 0; ASME B; Economy
- Product Type
- Precision V-Block
- Clamp Included
- Yes
- V-Block Style
- Pair
- Material
- Steel
- Shell Material
- Steel
Description
Item V-Blocks, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.