Shop LOGITECH

G335 Wired Gaming Headset BLK

  • Mfr # 981000977
  • Zoro # G014816632

product price: 
$
81.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Flip-up Microphone, Washable, Adjustable Strap, Lightweight, Adjustable Headband, Plug and Play, Comfortable, Reversible Headband Strap
Depth
3.1 in
Includes
PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Color
Black
Width
7.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
981000977
Zoro #
G014816632
UPC #
97855165459
Country of Origin
China
Features
Flip-up Microphone, Washable, Adjustable Strap, Lightweight, Adjustable Headband, Plug and Play, Comfortable, Reversible Headband Strap
Includes
PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Color
Black
Item
Gaming Headset
Compatibility
PC, Xbox, PlayStation, Nintendo Switch, Mobile Devices, Laptops
Impedance
36 Ohm
Integrated Microphone
Yes
Sound Pressure Level
88 dB
Connectivity Technology
Wired
Min. Frequency Response
20 Hz
Host Interface
Mini-phone (3.5mm)
Microphone Design
Boom
Earpiece Design
On-ear
Green Environmental Attribute
Environmentally Friendly
Max. Frequency Response
20 kHz
Detachable Microphone
No
Sound Mode
Stereo
Earpiece Type
Binaural
Microphone Technology
Cardioid, Uni-directional
Product Type
Gaming Headset
Package Contents
G335 Wired Gaming Headset, PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Environmentally Friendly
Yes
Mount Type
Ear-cup
Maximum Frequency Response
20 kHz
Minimum Frequency Response
20 Hz

Dimensions

Depth
3.1 in
Width
7.1 in
Driver Size
1.57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.