Shop CREATIVE LABS
See all product information
Create Account
51EF0390AA001 ChatMax HS-620 Headset
- Mfr # 51EF0390AA001
- Zoro # G803715313
product price:Â
$
37.25
/ea
Key Features
Features
In-line Remote
Host Interface
Mini-phone (3.5mm)
Driver Type
Neodymium
Microphone Controls
Mute
Impedance
32 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51EF0390AA001
- Zoro #
- G803715313
- UPC #
- 54651174702
- Country of Origin
- China
- Features
- In-line Remote
- Host Interface
- Mini-phone (3.5mm)
- Driver Type
- Neodymium
- Microphone Controls
- Mute
- Impedance
- 32 Ohm
- Frequency Response
- 20 Hz to 20 kHz
- Detachable Microphone
- Yes
- Earpiece Controls
- Volume
- Microphone Sensitivity
- -41 dB
- Connectivity Technology
- Wired
- Microphone Technology
- Noise Cancelling
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Microphone Design
- Boom
- Item
- Headset
- Connector Plating
- Gold Plated
Dimensions
- Driver Size
- 1.57 in
- Cable Length
- 8.20 ft
Description
The Creative ChatMax HS-620 transforms from a clear headset for voice communications and PC gaming to a pair of regular headphones when the microphone boom is detached. Its flexible noise-canceling microphone delivers clear speech while its refined 40mm drivers reproduce vocals and sound with equal aplomb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.