Shop AXIOM
See all product information
Create Account
250GB C5242E SERIES PCIE GEN4 X4 NVME M.2 22X42 SSD - 3D NAND
- Mfr # SSDMIG2042E250-AX
- Zoro # G014873659
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
For Use With
Width
0.9 in
Length
1.7 in
Interface
PCI Express NVMe
Recording Capacity
250 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDMIG2042E250-AX
- Zoro #
- G014873659
- UPC #
- 840177899553
- Country of Origin
- Mexico
- Item
- Solid State Drive
- For Use With
- Interface
- PCI Express NVMe
- Recording Capacity
- 250 GB
- Encryption Standard
- 256-bit AES
- Random 4KB Read
- 100000IOPS
- Endurance (DWPD)
- 0.446
- Drive Type
- Internal
- Maximum Sequential Write
- 1.32-GB/s
- Standby Power Consumption
- 4.75 W
- Endurance (TBW)
- 125 TB
- Storage Capacity
- 250 GB
- Random 4KB Write
- 275000IOPS
- Device Supported
- Desktop PC
- Maximum Sequential Read
- 4.57-GB/s
- Mean Time Between Failures (MTBF)
- 171.1 Year
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Series
- C5242e
- Standards
- TAA Compliant
- Features
- SLC Cache
- Drive Interface
- PCI Express NVMe
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Width
- 0.9 in
- Length
- 1.7 in
Description
AXIOM 250GB C5242E SERIES NVME M.2 SSD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.