Lockset
- Mfr # SAF-MR
- Zoro # G015586671
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Key Type
Keyed Different
ANSI/BHMA Finish
Aluminum Clear Coated
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAF-MR
- Zoro #
- G015586671
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Lockset Cylinder
- Key Type
- Keyed Different
- ANSI/BHMA Finish
- Aluminum Clear Coated
- Locking/Unlocking Access - Outside
- Keyway
- Cylinder Core Type
- Conventional Core Cylinder
- Material
- Steel
- Features
- Hinged Door Replacement Cylinder Lockset-Lock Right
- Includes Core
- Core Included
- ANSI Grade
- 1
- Mortise/Cylindrical
- Cylindrical
- Locking/Unlocking Access - Inside
- Thumb Turn
- Color
- Gray
- Product Type
- Hinged Door Lock
- Number of Pieces
- 11
- Compatible Manufacturer Model Number
- Universal Door
- Number of Clips
- 0
- Finish
- Galvanized
- Compatible Brand and Series
- Folding Guard Saf-T-Fence
- Shell Material
- Steel
- Wire Color
- Gray
Description
Hinged Door Lock, Galvanized, Steel, Bolt-On, Gray, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number Universal Door, Number of Clips 0, Number of Pieces 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.