Shop SURE-LOC HARDWARE
See all product information
Create Account
Zermatt Dummy Knob, Satin Nickel
- Mfr # ZT100 15
- Zoro # G408412075
product price:Â
$
44.29
/ea
Key Features
Material
Zinc
For Use With
Residential
Height
4 1/8 in
Color
Satin Nickel
Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT100 15
- Zoro #
- G408412075
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- For Use With
- Residential
- Color
- Satin Nickel
- Includes
- Installation Hardware; One Door Knob
Dimensions
- Height
- 4 1/8 in
- Width
- 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.