Shop ASROCK RACK

B650D4U-2L2T/BCM Server Motherboard - AMD B650E Chipset - Socket AM5 - Micro ATX

  • Mfr # B650D4U-2L2T/BCM
  • Zoro # G015680898

product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Gigabit Ethernet
Yes
Number of PCI Express x4 Slots
1
Number of PCI Express x1 Slots
1
VGA
Yes
Memory Technology
DDR5 SDRAM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B650D4U-2L2T/BCM
Zoro #
G015680898
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Server Motherboard
Gigabit Ethernet
Yes
Number of PCI Express x4 Slots
1
Number of PCI Express x1 Slots
1
VGA
Yes
Memory Technology
DDR5 SDRAM
Number of Expansion Slots
3
Chipset Model
B650E
Number of Network (RJ-45) Ports
5
Number of USB 3.2 Gen 1 Type-A Ports
4
Chipset Manufacturer
AMD
Number of PCI Express x16 Slots
1
Number of SATA Interfaces
4
Number of USB Ports
4
Onboard Video
CPU Dependent Video
Number of Memory Slots
4
PCI Express Standard
PCI Express 4.0, PCI Express 5.0
Processor Supported
Ryzen 5, Ryzen 7, Ryzen 9, EPYC
DisplayPort
Yes
Total Processor Supported
1
Number of M.2 Interfaces
1
HDMI
Yes
Graphics Controller Model
AST2600
Max. Memory Supported
48 GB
Processor Socket
Socket AM5
Memory Speed Supported
3600 MHz, 5200 MHz
Memory Form Factor
UDIMM, DIMM
10Gigabit Ethernet
Yes
Controller Type
Serial ATA/600
Number of PCI Express Slots
3

Dimensions

Width
9.6 in
Depth
9.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.