Shop VIEWSONIC
See all product information
Create Account
VB-PEN-004 Active stylus for ViewSonic ViewBoards
- Mfr # VB-PEN-004
- Zoro # G015819328
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Depth
0.6"
Stylus Type
Active
Device Supported
Interactive Display
Compatibility
ViewSonic Interactive Display ViewBoards
Height
0.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VB-PEN-004
- Zoro #
- G015819328
- UPC #
- 766907008845
- Country of Origin
- China
Dimensions
- Depth
- 0.6"
- Height
- 0.6"
- Width
- 6.7"
Details
- Item
- Stylus
- Stylus Type
- Active
- Device Supported
- Interactive Display
- Compatibility
- ViewSonic Interactive Display ViewBoards