Emergency Telephone, Single Button

  • Mfr # 393-810A
  • Zoro # G0127721
product price: 
$
2,964.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation, These Wi-Fi VoIP Surface Mount Telephones are Designed to Provide Direct Point-To-Point Communications Between Personnel Over an Existing Wireless Local area Network (WLAN)
Volume Control
No
Number of Lines
1
Includes
Assistance Push Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
393-810A
Zoro #
G0127721
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Width
8 in
Overall Height
9 1/2 in
Fits Chest Size
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation, These Wi-Fi VoIP Surface Mount Telephones are Designed to Provide Direct Point-To-Point Communications Between Personnel Over an Existing Wireless Local area Network (WLAN)

Details

Item
Emergency Telephone
Color
Yellow
Features
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation, These Wi-Fi VoIP Surface Mount Telephones are Designed to Provide Direct Point-To-Point Communications Between Personnel Over an Existing Wireless Local area Network (WLAN)
Volume Control
No
Number of Lines
1
Includes
Assistance Push Button, Emergency Push Button
Type
Single Button
Number of Handsets
0
Caller ID
No
Voicemail
No
Network Protocol
VoIP
Call Waiting
No
Enclosure Type
NEMA 3R
Ringer
Electronic
Speakerphone
Yes
Mount (Type)
Surface Mount or Pole Mount
Standards
CSA, FCC, FCC CRF 47 Part 15, UL Listed
Voltage
24V DC
Material
Plastic
Product Type
Emergency Call Boxes
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Resistance Properties
Weather Resistant
Operating Voltage
24V DC
Shell Material
Plastic
Wire Color
Yellow

Description

Emergency Telephone, Color Yellow, Includes Assistance Push Button, Emergency Push Button, Material Plastic, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation, These Wi-Fi VoIP Surface Mount Telephones are Designed to Provide Direct Point-To-Point Communications Between Personnel Over an Existing Wireless Local area Network (WLAN)

Ratings & reviews