Shop LEVITON
See all product information
Create Account
CapforLockingConnector, Yellow, Rubber
- Mfr # 50W54
- Zoro # G015864700
product price:Â
$
23.35
/ea
Key Features
Color
Yellow
Material
Rubber
For Use With
30A Locking Connector
Cap Type
No Cap
Resistance Properties
Chemical Resistant, Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50W54
- Zoro #
- G015864700
- UPC #
- 078477013014
- Country of Origin
- Mexico
Details
- Item
- Cap for Locking Connector
- Color
- Yellow
- Material
- Rubber
- For Use With
- 30A Locking Connector
- Cap Type
- No Cap
- Resistance Properties
- Chemical Resistant, Waterproof
- Standards
- IP66, IP69K, RoHS
- Compatible with Series
- Wetguard
- Product Type
- Snap-On Cap
- Compatible Product Type
- 30A Locking Connector
- Shell Material
- Rubber
- Compatible Series
- Wetguard
Description
Cap for Locking Connector, Color Yellow, Material Rubber, Resistance Properties Chemical Resistant, Waterproof, Compatible with Series Wetguard, For Use With 30A Locking Connector, Product Type Snap-On Cap, Standards IP66, IP69K, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.