Shop LEVITON
See all product information
Create Account
Occupancy Sensor Lighting Control, White
- Mfr # OSC20-RMW
- Zoro # G016091518
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Load Rating @ 120V AC
Dependent on Power Pack Rating
Communication Method
Hard Wired
Color
White
Operating Voltage
24V DC
Maximum Mounting Height
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSC20-RMW
- Zoro #
- G016091518
- UPC #
- 078477543535
- Country of Origin
- China
- Item
- Occupancy Sensor
- Load Rating @ 120V AC
- Dependent on Power Pack Rating
- Communication Method
- Hard Wired
- Color
- White
- Operating Voltage
- 24V DC
- Maximum Coverage Area
- 2,000 sq ft
- Includes
- Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
- Sensing Technology
- Passive Infrared (PIR)/Ultrasonic
- Wire Color
- White
Dimensions
- Maximum Mounting Height
- 20 ft
Description
Occupancy Sensor lighting control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.