Display Mount
- Mfr # DMSW1332LTAA
- Zoro # G016099897
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
22 lb
Features
Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle
Standards
RoHS Compliant, Trade Agreements Act (TAA)
Overall Width
3 7/8 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMSW1332LTAA
- Zoro #
- G016099897
- UPC #
- 037332286499
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 3 7/8 in
- Compatible Diagonal Screen Size Maximum
- 32 in
- Overall Height
- 18 5/8 in
- Overall Length
- 3 3/4 in
- Compatible Diagonal Screen Size Minimum
- 13 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
- Fits Chest Size
- Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle
Details
- Item
- Display Mount
- Weight Capacity
- 22 lb
- Features
- Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle
- Standards
- RoHS Compliant, Trade Agreements Act (TAA)
- Material
- Aluminum
- Number of Monitors
- 1
- Mount Mechanism
- Slat Rail
- Color
- Silver
- For Use With
- Monitor/HDTV
- Includes
- (2) Cable Management Clips, (4) M4 x 10 Screws, Hex Wrench
- Shell Material
- Aluminum
- Wire Color
- Silver
Description
Display Mount, Material Aluminum, Color Silver, Weight Capacity 22 lb, Features Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle, Standards RoHS Compliant, Trade Agreements Act (TAA), Includes (2) Cable Management Clips, (4) M4 x 10 Screws, Hex Wrench
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.