Shop MANHATTAN
See all product information
Create Account
MANHATTAN UNIVERSAL DUAL MONITOR MOUNT
- Mfr # 461528
- Zoro # G814884954
product price:Â
$
75.69
/ea
Key Features
Color
Black
Height
17.4 in
Length
15.7 in
Width
31.4"
Weight Capacity
35.27 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461528
- Zoro #
- G814884954
- UPC #
- 766623461528
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Weight Capacity
- 35.27 lb
- Device Supported
- LCD Monitor
- Package Contents
- Universal Dual Monitor Mount with Double-Link Swing Arms, Cable Management Clips and Trim Caps, C-clamp with Thumb Screw, Monitor Mounting and Assembly Screws, Installation Hardware with Instructions and Hex Tool
- Mounting Pattern
- 75 x 75, 100 x 100
- Number of Displays Supported
- 2
- Maximum Load Capacity
- 35.27 lb
- Includes
- Cable Management Clips and Trim Caps, C-clamp with Thumb Screw, Monitor Mounting and Assembly Screws, Installation Hardware with Instructions and Hex Tool.
- Item
- Desk Mount
Dimensions
- Height
- 17.4 in
- Length
- 15.7 in
- Width
- 31.4"
- Maximum Screen Size Supported
- 32"
- Minimum Screen Size Supported
- 13"
- Max. Screen Size Supported
- 32 in
- Min. Screen Size Supported
- 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.