Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P766003-4-C1
  • Zoro # G016115177

product price: 
$
2,490.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
366 Degrees F
Valve Construction
Two-Piece
Actuator Series
SR
Included Pilot Solenoid
110V AC Pilot Solenoid
Seal Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P766003-4-C1
Zoro #
G016115177
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Overall Length
9.02 in
Wire Rope Length
9.02 in
Length
9.02 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Operating Temperature - Maximum
366 Degrees F
Valve Construction
Two-Piece
Actuator Series
SR
Included Pilot Solenoid
110V AC Pilot Solenoid
Seal Material
FKM
Coefficient of Volume (Cv)
1,577.34
For Media
Combustible Gases, Natural Gas, Steam, Water
IP Rating
IP65
Average Surface Roughness (Ra)
Less Than 1.0 micron
Stem Type
Adjustable, Blowout Resistant
Maximum Pressure - Steam
150 psi
Fail Safe Position
Fail Closed
Body Material
Carbon Steel
Actuator Operation
Air to Spring
Seat Material
PTFE
Valve Ways
2-Way
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Maximum
116 psi
Manufacturer Warranty
1 yr
Actuator Air Pressure - Minimum
80 psi
Valve Series
766001
NEMA Enclosure Rating
4, 4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Body Style
Straight
Ball Material
Carbon Steel
Connection Gender - Side 2
Female
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Special Features
Actuator Compatible
Vented Ball Valve
Vented
Maximum Pressure - Operating
285 psi
Connection Type - Side 2
Flange
Connection Gender - Side 1
Female
Maximum Operating Pressure Differential
285 psi
Ball Port Style
Full Port
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
Actuator Air Port Connection
4 in FNPT
Standards
ANSI

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.