Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N035-001
- Zoro # G016135601
product price:Â
$
8.69
/ea
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
RoHS Compliant
Performance Category
5, 5e
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N035-001
- Zoro #
- G016135601
- UPC #
- 037332200969
- Country of Origin
- China
Dimensions
- Overall Length
- 0.5 ft
- Wire Rope Length
- 0.5 ft
- Length
- 0.5 ft
Details
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- RoHS Compliant
- Performance Category
- 5, 5e
- Jacket Color
- Gray
- Transmission Speed
- 100 MBps
Description
Ethernet Cable, Jacket Color Gray, Overall Length 0.5 ft, Performance Category 5, 5e, Standards RoHS Compliant, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.