Shop TRIPP LITE

Ethernet Cable

  • Mfr # N204-S03-BL-UP
  • Zoro # G016135847

product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Jacket Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N204-S03-BL-UP
Zoro #
G016135847
UPC #
037332252548
Country of Origin
China

Dimensions

Cable Diameter
4 mm
Overall Length
3 ft
Wire Rope Length
3 ft
Length
3 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Jacket Color
Blue
Shielded
Unshielded
Jacket Material
PVC
End 1 Boot Type
Booted
Conductor Gauge
28 AWG
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Without Power Over Ethernet
End 2 Connector Orientation
Up Angle
Cable Shape
Round
Transmission Speed
1 GBps
Minimum Operating Temperature
14 Degrees F
End 2 Boot Type
Booted
Maximum Operating Temperature
122 Degrees F
Fire Rating
Not Rated
Includes Protective Cap
Protective Cap Not Included
Maximum Frequency
500 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.