4ft 16AWG Straight Plug 3-Outlet Extension Cord w/ Bracket, UL, White
- Mfr # ADW-180-C3F04-16W0-WM
- Zoro # G724219877
product price:Â
$
10.55
/ea
Key Features
Jacket Material
PVC
Jacket Color
White
Voltage
125V
Plug Configuration
NEMA 5-15P
Number of Outlets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-180-C3F04-16W0-WM
- Zoro #
- G724219877
- UPC #
- 840398507725
- Country of Origin
- China
- Jacket Material
- PVC
- Jacket Color
- White
- Voltage
- 125V
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
- Location
- Indoor
Dimensions
- Cord Length
- 4 ft
- Wire Size
- 16 AWG
Description
The Maximm Straight Plug Extension Cord is designed for durability and versatility, making it a dependable choice for powering your appliances, tools, and devices. Its robust straight plug ensures a secure connection while accommodating standard outlets without interference. Built with high-quality materials, this extension cord is ideal for home, office, or workshop use. UL Listed for safety, it meets rigorous quality standards, providing peace of mind with every use. Whether youre organizing your workspace or powering essential equipment, this extension cord delivers reliable performance to meet your everyday needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.