Shop TRIPP LITE

Ethernet Cable

  • Mfr # N262-006-GY
  • Zoro # G016136783

product price: 
$
12.89
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N262-006-GY
Zoro #
G016136783
UPC #
037332256713
Country of Origin
China

Dimensions

Cable Diameter
6.2 mm
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Shielded
Shielded
Jacket Color
Gray
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
10 GBps
End 2 Connector Orientation
Straight
Cable Shape
Round
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Minimum Operating Temperature
14 Degrees F
Conductor Gauge
26 AWG
Fire Rating
Not Rated
End 2 Boot Type
Snagless
NEC Article and Type
CM
Maximum Frequency
600 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Gray, Overall Length 6 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Operating Temperature 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.