Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Red, 15 ft.
- Mfr # N201-015-RD
- Zoro # G916430059
product price:Â
$
7.59
/ea
Key Features
Performance Category
Category 6
Wire Size
24 AWG
NEC Article and Type
CM
End 2 Gender
Male
Cable Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-015-RD
- Zoro #
- G916430059
- UPC #
- 37332172990
- Country of Origin
- China
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 15 ft
Details
- Performance Category
- Category 6
- NEC Article and Type
- CM
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Red
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Red, 15 ft. 4.57 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.