Fiber Cable
- Mfr # N846D-01M-16CMG
- Zoro # G016137025
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi-Mode
End 1 Connection Type
MPO
End 2 Connection Type
MPO
Overall Length
3.3 ft
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N846D-01M-16CMG
- Zoro #
- G016137025
- UPC #
- 037332258311
- Country of Origin
- China
Dimensions
- Overall Length
- 3.3 ft
- Clad Dimension
- 125 µm
- Bandwidth
- 400 GBps @ 100m or Less @ 850nm
- Core Diameter
- 50 micron
- Cable Diameter
- 245 micron
- Wire Rope Length
- 3.3 ft
- Length
- 3.3 ft
- Core Dimension
- 50 µm
- Cable Length
- 3.28 ft
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Overall Length 1 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 16, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.