This item is Discontinued.

This item is Discontinued.
Outdoor Infrared Tower Heater (Discontinued)
Specifications
Details
- MFR #
- PD15R
- Zoro #
- G016146676
- UPC #
- 810078863922
- Country of Origin
- China
- For Use With
- Residential
- Item
- Heater
- Includes
- Manual, Warranty
Dimensions
- Width
- 11.080 in
- Depth
- 11.080 in
Description
Stay warm and cozy outdoors with the compact and portable Lifesmart infrared tower heater. Whether you need extra warmth on your deck, patio, or by the pool on chill summer nights, this heater is the perfect solution. With 3 heat settings ranging from 500W to 1500W, you can easily customize the level of comfort to suit your preferences. Safety is a top priority with this heater, as it is equipped with essential safety features to provide peace of mind. The tip-over protection ensures that the unit automatically shuts off if it is accidentally knocked over, preventing any potential hazards. Additionally, an overheat safety switch offers added protection by shutting off the heater in case of overheating, further enhancing the safety of your space. Setting up the heater is hassle-free, as no assembly is required. Simply plug it in, turn it on, and start feeling the comforting warmth.
- 1500W outdoor tower heater
- 3 heat settings: 500W, 1000W, 1500W
- Carbon fiber tube
- Overheat protection (manual resetting thermostat) and tip-over switch
- Splash water protected
- Anodized extruded aluminum alloy housing
- High rated aluminum reflector
- 24-hour timer
- Remote control included
- Rocker power switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.