Air Filter, Round, Engine
- Mfr # AF4205
- Zoro # G016174938
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Outside Diameter
12 25/32 in
Standards
ISO 5011
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Case IH, Deutz, Deutz-Fahr, Faresin, John Deere, Lamborghini, Landini, Magni, Manitou, Mc Cormick, Meili-V, New Holland, Nordberg, Timberjack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4205
- Zoro #
- G016174938
- UPC #
- 638217170690
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 12 25/32 in
- Overall Length
- 11 7/32 in
- Outside Diameter - Bottom
- 11 7/32 in
- Wire Rope Length
- 11 7/32 in
- Length
- 11 7/32 in
Details
- Item
- Air Filter
- Shape
- Round
- Standards
- ISO 5011
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Case IH, Deutz, Deutz-Fahr, Faresin, John Deere, Lamborghini, Landini, Magni, Manitou, Mc Cormick, Meili-V, New Holland, Nordberg, Timberjack
- Fit Type
- Vehicle Specific
- Fleetguard
- AF26155
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Compatible Manufacturer Model Number
- 11182389, 296284124, 3695441M91, 53002309, 60072603, 84392297, 87687267, 87720898, 90016334, 90022481, 906040727, CA30079, F071909
- Filter Design
- Panel
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 11182389, 296284124, 3695441M91, 53002309, 60072603, 84392297, 87687267, 87720898, 90016334, 90022481, 906040727, CA30079, F071909
- For Manufacturer Part Number
- 11182389, 296284124, 3695441M91, 53002309, 60072603, 84392297, 87687267, 87720898, 90016334, 90022481, 906040727, CA30079, F071909
- Compatible with Mfr. Model Number
- 11182389, 296284124, 3695441M91, 53002309, 60072603, 84392297, 87687267, 87720898, 90016334, 90022481, 906040727, CA30079, F071909
- Compatible Manufacturer Part Number
- 11182389, 296284124, 3695441M91, 53002309, 60072603, 84392297, 87687267, 87720898, 90016334, 90022481, 906040727, CA30079, F071909
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.