Air Filter, Round, Engine
- Mfr # AF25555
- Zoro # G301929878
product price:Â
$
41.59
/ea
Key Features
Shape
Round
Filter Design
Radial Seal
Use Location
Engine
Outside Diameter
5 3/8 in
Compatible Vehicle Type
Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25555
- Zoro #
- G301929878
- UPC #
- 638217025525
- Country of Origin
- United States
- Item
- Air Filter
- Shape
- Round
- Filter Design
- Radial Seal
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Bobcat, Case IH, Caterpillar, Cummins, Genie, Hyundai, Ingersoll-Rand, John Deere, Komatsu, Kubota, New Holland, Sumitomo, Takeuchi, Terex / Terex Advance
- Product Type
- Engine Air Filter
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Fleetguard
- AF25556, AF25588, AH19091, AH19092, AH19093, AH19094
- Compatible with Manufacturer Model Number
- 11916012560,11S740120,12993512520,1310033926,1310034889,1403067,1403840,1462439,1547108,182132,222425A1,2250102158,2310167,2729282,35393685,42035598,42035885,44749069,580010991,5980026110,666375,6666375,8034128,8500534,85826955,85826956,85826957,86982522,87010928,87418366,88671,91K6101112,94671,AP33330,ARS7653,B222100000593,KV16428,P827653,PE71011292,SU29300,YM12993512520,YT11P00009S002
- Compatible Manufacturer Part Number
- 11916012560,11S740120,12993512520,1310033926,1310034889,1403067,1403840,1462439,1547108,182132,222425A1,2250102158,2310167,2729282,35393685,42035598,42035885,44749069,580010991,5980026110,666375,6666375,8034128,8500534,85826955,85826956,85826957,86982522,87010928,87418366,88671,91K6101112,94671,AP33330,ARS7653,B222100000593,KV16428,P827653,PE71011292,SU29300,YM12993512520,YT11P00009S002
- Compatible Manufacturer Model Number
- 11916012560,11S740120,12993512520,1310033926,1310034889,1403067,1403840,1462439,1547108,182132,222425A1,2250102158,2310167,2729282,35393685,42035598,42035885,44749069,580010991,5980026110,666375,6666375,8034128,8500534,85826955,85826956,85826957,86982522,87010928,87418366,88671,91K6101112,94671,AP33330,ARS7653,B222100000593,KV16428,P827653,PE71011292,SU29300,YM12993512520,YT11P00009S002
Dimensions
- Outside Diameter
- 5 3/8 in
- Inside Diameter - Bottom
- 3 7/32 in
- Length
- 13 in
- Outside Diameter - Bottom
- 13 in
- Inside Diameter
- 3 7/32 in
- Overall Length
- 13 in
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.