Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF25748
- Zoro # G016174990
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Radial Seal
Shape
Round
Standards
ISO 5011
Fit Type
Vehicle Specific
Outside Diameter - Bottom
18 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25748
- Zoro #
- G016174990
- UPC #
- 638217026638
- Country of Origin
- France
Dimensions
- Outside Diameter - Bottom
- 18 21/32 in
- Inside Diameter
- 5 3/16 in
- Outside Diameter
- 9 9/32 in
- Overall Length
- 18 21/32 in
- Inside Diameter - Bottom
- 5 3/16 in
- Wire Rope Length
- 18 21/32 in
- Length
- 18 21/32 in
Details
- Filter Design
- Radial Seal
- Item
- Air Filter
- Shape
- Round
- Standards
- ISO 5011
- Fit Type
- Vehicle Specific
- Product Type
- Engine Air Filter
- Compatible Vehicle Type
- Trucks
- Use Location
- Engine
- Compatible Vehicle Make
- Akerman, Ammann, Claas, Hidromek, JCB, John Deere, Komatsu, Kuhn, Liebherr, Mahler, New Holland, Orenstein & Koppel, Renault, Sdlg, Timberjack, Tre Emme, Valmet, Volvo
- Compatible Manufacturer Model Number
- 11110175,111101754,11110603,14510586,1487627,15193224,1536147,32925404,41901H0P10,41901HOP10,5036781,5839AF25748,73187602,7622807,7623371,7700050840,ARS1111,AT196824,C249042,CT7700050840,F044978,ND133433,VOE11110175,VOE111101754,VOE11110335,VOE11110603,VOE14510586,VOE15193224
- Compatible with Manufacturer Model Number
- 11110175,111101754,11110603,14510586,1487627,15193224,1536147,32925404,41901H0P10,41901HOP10,5036781,5839AF25748,73187602,7622807,7623371,7700050840,ARS1111,AT196824,C249042,CT7700050840,F044978,ND133433,VOE11110175,VOE111101754,VOE11110335,VOE11110603,VOE14510586,VOE15193224
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 11110175,111101754,11110603,14510586,1487627,15193224,1536147,32925404,41901H0P10,41901HOP10,5036781,5839AF25748,73187602,7622807,7623371,7700050840,ARS1111,AT196824,C249042,CT7700050840,F044978,ND133433,VOE11110175,VOE111101754,VOE11110335,VOE11110603,VOE14510586,VOE15193224
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.