Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF55024
- Zoro # G501900295
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Media Material
Cellulose
Fits Chest Size
Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
Compatible Vehicle Make
John Deere
Product Type
Engine Air Filter
Outside Diameter - Bottom
6 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF55024
- Zoro #
- G501900295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Outside Diameter - Bottom
- 6 11/16 in
- Overall Width
- 17 19/32 in
- Overall Height
- 18 5/16 in
- Overall Length
- 6 11/16 in
- Length
- 6 11/16 in
Details
- Item
- Air Filter
- Media Material
- Cellulose
- Compatible Vehicle Make
- John Deere
- Product Type
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 2392907, 3688918
- Use Location
- Engine
- Standards
- ISO 5011
- Fleetguard
- AF55024
- Features
- Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Compatible Manufacturer Part Number
- 2392907, 3688918
- Compatible Manufacturer Model Number
- 2392907, 3688918
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.