Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF418M
- Zoro # G016175003
product price:Â
$
88.19
/ea
Key Features
Shape
Round
Includes
Bolt Seal
Filter Design
Axial Seal
Compatible Vehicle Make
AG Chem Equipment,Airman,Allis-Chalmers,Atlas Copco,Austin Western,Case IH,Chicago Pneumatic,Clark Equipment,Coles,Daewoo,Dronningborg,Drott,E.R.F.,Eaton Yale & Towne,Fiat,Fiat Hitachi,Fiatallis,Ford,Furukawa,Grove,Hesston,Hitachi,Hyundai,Ikarus,Ingersoll-Rand,JCB,Kobelco,Komatsu,Laverda,Liebherr,Massey Ferguson,New Holland,Priestman,Renault,Ruston Bucyrus,Same,Samsung,Terex / Terex Advance,Trojan,Van Hool,Volvo,Whitlock
Product Type
Engine Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF418M
- Zoro #
- G016175003
- UPC #
- 638217012440
- Country of Origin
- Mexico
- Shape
- Round
- Includes
- Bolt Seal
- Filter Design
- Axial Seal
- Item
- Air Filter
- Compatible Vehicle Make
- AG Chem Equipment,Airman,Allis-Chalmers,Atlas Copco,Austin Western,Case IH,Chicago Pneumatic,Clark Equipment,Coles,Daewoo,Dronningborg,Drott,E.R.F.,Eaton Yale & Towne,Fiat,Fiat Hitachi,Fiatallis,Ford,Furukawa,Grove,Hesston,Hitachi,Hyundai,Ikarus,Ingersoll-Rand,JCB,Kobelco,Komatsu,Laverda,Liebherr,Massey Ferguson,New Holland,Priestman,Renault,Ruston Bucyrus,Same,Samsung,Terex / Terex Advance,Trojan,Van Hool,Volvo,Whitlock
- Product Type
- Engine Air Filter
- Fleetguard
- AF490M, AH19070
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Trucks
- Compatible Manufacturer Model Number
- 1040830M91,1046Z283,1090109M91,1163766,11L40078,11L40078A,1403604,1403608,1654697015,1909136,2010508,204629,204631,227456,242493601,2451U1243A,2651272037,27074164,274729,2879154M1,300521402,304880,3210185R1,3214304100,3230272,3237949,330560085,3375264R1,3564117,3660400,3819763261,3909821,3911018,3I0915,40687,4134389,41801K1180,42484726,51272037,51278133,520837,5A519,609421,61654541,6425723,6645119,66451196,6953104,6962224,70684733,708722126,71909136,720189,721237,79043778,824002820,8994732,9026,9043778,933688,9437100135,991245700,993688,9936881,99737,A2411,AR523,BRP0027,CUAF418M,D99737,FAPL023,G52040022,IT106587,KSP0027,MCS231996,MD3882,N08176,P117439,P182034,P85842,PCA523,S231996,VOE824002820
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1040830M91,1046Z283,1090109M91,1163766,11L40078,11L40078A,1403604,1403608,1654697015,1909136,2010508,204629,204631,227456,242493601,2451U1243A,2651272037,27074164,274729,2879154M1,300521402,304880,3210185R1,3214304100,3230272,3237949,330560085,3375264R1,3564117,3660400,3819763261,3909821,3911018,3I0915,40687,4134389,41801K1180,42484726,51272037,51278133,520837,5A519,609421,61654541,6425723,6645119,66451196,6953104,6962224,70684733,708722126,71909136,720189,721237,79043778,824002820,8994732,9026,9043778,933688,9437100135,991245700,993688,9936881,99737,A2411,AR523,BRP0027,CUAF418M,D99737,FAPL023,G52040022,IT106587,KSP0027,MCS231996,MD3882,N08176,P117439,P182034,P85842,PCA523,S231996,VOE824002820
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1040830M91,1046Z283,1090109M91,1163766,11L40078,11L40078A,1403604,1403608,1654697015,1909136,2010508,204629,204631,227456,242493601,2451U1243A,2651272037,27074164,274729,2879154M1,300521402,304880,3210185R1,3214304100,3230272,3237949,330560085,3375264R1,3564117,3660400,3819763261,3909821,3911018,3I0915,40687,4134389,41801K1180,42484726,51272037,51278133,520837,5A519,609421,61654541,6425723,6645119,66451196,6953104,6962224,70684733,708722126,71909136,720189,721237,79043778,824002820,8994732,9026,9043778,933688,9437100135,991245700,993688,9936881,99737,A2411,AR523,BRP0027,CUAF418M,D99737,FAPL023,G52040022,IT106587,KSP0027,MCS231996,MD3882,N08176,P117439,P182034,P85842,PCA523,S231996,VOE824002820
Dimensions
- Inside Diameter - Bottom
- 4 7/8 in
- Outside Diameter
- 9 7/32 in
- Overall Height
- 13 1/2 in
- Inside Diameter
- 4 7/8 in
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.