Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF26337
- Zoro # G523525100
product price:Â
$
119.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
2854,4930,8130,8130T,8225R,8230,8230T,8230T (PC10817),8235R,8245R,8245R (FT4),8260R,8270R,8270R (FT4),8285R,8295R,8295R (FT4),8295RT,8295RT (900101-907100),8310R,8310RT,8320R,8320RT,8320RT (PC10307) (900101-907100),8320RT (PC12040) (912001-920000),8330,8330T,8330T (PC10818),8335R,8335RT,8335RT (PC10493) (from 902501),8345R,8345R (PC10305),8345R (PC12038) (090001-170000),8345RT,8345RT (PC10308) (900101-907100),8345RT (PC12041) (912001-920000),8360R,8360RT,8360RT (PC10494),8370R,8370RT,8370RT (PC12042) (912001-920000),8370RT (PC13545) (920001-924000),8400R,8430,8430T,8430T (PC10819),8530
Overall Height
12 21/32 in
Filter Design
Radial Seal
Standards
ISO 5011
Overall Length
12 19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF26337
- Zoro #
- G523525100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 21/32 in
- Overall Length
- 12 19/32 in
- Outside Diameter
- 12 1/8 in
- Inside Diameter
- 7 27/32 in
- Wire Rope Length
- 12 19/32 in
- Length
- 12 19/32 in
Details
- Compatible with Manufacturer Model Number
- 2854,4930,8130,8130T,8225R,8230,8230T,8230T (PC10817),8235R,8245R,8245R (FT4),8260R,8270R,8270R (FT4),8285R,8295R,8295R (FT4),8295RT,8295RT (900101-907100),8310R,8310RT,8320R,8320RT,8320RT (PC10307) (900101-907100),8320RT (PC12040) (912001-920000),8330,8330T,8330T (PC10818),8335R,8335RT,8335RT (PC10493) (from 902501),8345R,8345R (PC10305),8345R (PC12038) (090001-170000),8345RT,8345RT (PC10308) (900101-907100),8345RT (PC12041) (912001-920000),8360R,8360RT,8360RT (PC10494),8370R,8370RT,8370RT (PC12042) (912001-920000),8370RT (PC13545) (920001-924000),8400R,8430,8430T,8430T (PC10819),8530
- Filter Design
- Radial Seal
- Standards
- ISO 5011
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- RS5354
- Compatible Vehicle Type
- Farm Equipment
- Compatible Vehicle Make
- John Deere
- Item
- Engine Air Filter
- Use Location
- Engine
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 2854,4930,8130,8130T,8225R,8230,8230T,8230T (PC10817),8235R,8245R,8245R (FT4),8260R,8270R,8270R (FT4),8285R,8295R,8295R (FT4),8295RT,8295RT (900101-907100),8310R,8310RT,8320R,8320RT,8320RT (PC10307) (900101-907100),8320RT (PC12040) (912001-920000),8330,8330T,8330T (PC10818),8335R,8335RT,8335RT (PC10493) (from 902501),8345R,8345R (PC10305),8345R (PC12038) (090001-170000),8345RT,8345RT (PC10308) (900101-907100),8345RT (PC12041) (912001-920000),8360R,8360RT,8360RT (PC10494),8370R,8370RT,8370RT (PC12042) (912001-920000),8370RT (PC13545) (920001-924000),8400R,8430,8430T,8430T (PC10819),8530
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 2854,4930,8130,8130T,8225R,8230,8230T,8230T (PC10817),8235R,8245R,8245R (FT4),8260R,8270R,8270R (FT4),8285R,8295R,8295R (FT4),8295RT,8295RT (900101-907100),8310R,8310RT,8320R,8320RT,8320RT (PC10307) (900101-907100),8320RT (PC12040) (912001-920000),8330,8330T,8330T (PC10818),8335R,8335RT,8335RT (PC10493) (from 902501),8345R,8345R (PC10305),8345R (PC12038) (090001-170000),8345RT,8345RT (PC10308) (900101-907100),8345RT (PC12041) (912001-920000),8360R,8360RT,8360RT (PC10494),8370R,8370RT,8370RT (PC12042) (912001-920000),8370RT (PC13545) (920001-924000),8400R,8430,8430T,8430T (PC10819),8530
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.