Shop PENNZOIL
See all product information
Create Account
Motor Oil, 5W-30, 1 qt
- Mfr # 550058600
- Zoro # G016224428
product price:Â
$
16.29
/ea
Key Features
SAE Grade - Engine and Motor Oils
5W-30
SAE Grade
5W-30
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550058600
- Zoro #
- G016224428
- UPC #
- 71611022798
- Country of Origin
- United States
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-30
- SAE Grade
- 5W-30
Dimensions
- Container Size
- 1 qt
Description
Pennzoil Motor Oil, Net Content: 1 qt, SAE Grade: 5W-30, Amber, Compositions: Interchangeable Low Viscosity Base Oil, Alkaryl Amine, Flash Point: 412 deg F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.