Metal Cutting Lubricant, 400mL
- Mfr # 53B002
- Zoro # G0934129
product price:Â
$
26.99
/ea
Sold in multiples of 12 for
$323.88
Key Features
Net Weight
1.012 pounds
Container Size
400ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53B002
- Zoro #
- G0934129
- UPC #
- 662980028780
- Country of Origin
- Germany
- Item
- Metal Cutting Lubricant,400mL
- Net Weight
- 1.012 pounds
Dimensions
- Container Size
- 400ml
Description
Metal Cutting Lubricant,400mL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.