Bedbug Barrier, Polyester, Twin
- Mfr # 845168017770
- Zoro # G016246246
product price:Â
$
59.49
/ea
Key Features
Color
White
Cover Material
Polyester
Washing Instructions
Machine Wash Warm
Overall Width
39 in
Series
CleanRest(R) Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845168017770
- Zoro #
- G016246246
- UPC #
- 845168017770
- Country of Origin
- China
- Color
- White
- Cover Material
- Polyester
- Item
- Bedbug Barrier
- Washing Instructions
- Machine Wash Warm
- Series
- CleanRest(R) Pro
- Bed Faces Covered
- Top
- Resistance Properties
- Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
- Fabric Weight
- 7.39 oz/sq yd
- Water Resistance
- Waterproof
- Grip Style
- Zipper
- Product Type
- Bedbug Barrier
- Wire Color
- White
Dimensions
- Overall Width
- 39 in
- Compatible Bed Size
- Twin
- Compatible Bed Height - Maximum
- 15 in
- Overall Length
- 75 in
- Compatible Bed Height - Minimum
- 9 in
- Wire Rope Length
- 75 in
- Length
- 75 in
Description
Mattress Encasement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.