Bedbug Barrier, Polyester, King
- Mfr # 845168017824
- Zoro # G916246179
product price:Â
$
89.59
/ea
Key Features
Color
White
Cover Material
Polyester
Product Type
Bedbug Barrier
Compatible Bed Height - Maximum
18 in
Overall Width
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845168017824
- Zoro #
- G916246179
- UPC #
- 845168017824
- Country of Origin
- China
Dimensions
- Compatible Bed Height - Maximum
- 18 in
- Overall Width
- 78 in
- Compatible Bed Height - Minimum
- 9 in
- Compatible Bed Size
- King
- Overall Length
- 80 in
- Wire Rope Length
- 80 in
- Length
- 80 in
Details
- Color
- White
- Cover Material
- Polyester
- Item
- Bedbug Barrier
- Product Type
- Bedbug Barrier
- Water Resistance
- Waterproof
- Washing Instructions
- Machine Wash Warm
- Resistance Properties
- Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
- Bed Faces Covered
- Complete Encasement
- Series
- CleanRest(R) Pro
- Fabric Weight
- 7.39 oz/sq yd
- Grip Style
- Zipper
- Wire Color
- White
Description
Mattress Encasement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.