Shop WRIGHT
See all product information
Create Account
Metric Apprentice Tool Set
- Mfr # 199
- Zoro # G016266992
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
Includes
Features
Number of Pieces
75
Tool Families Included
Sockets and Accessories, Wrenches
Tool Storage Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199
- Zoro #
- G016266992
- UPC #
- 076799001993
- Country of Origin
- United States
- Item
- Metric Apprentice Tool Set
- Includes
- Features
- Number of Pieces
- 75
- Tool Families Included
- Sockets and Accessories, Wrenches
- Tool Storage Included
- Yes
- Sockets, Drive Tools, and Accessories Included
- (2) Hand Sockets 6 Point Metric, (3) Drive Tools, (3) Hand Socket Accessories, (37) Hand Sockets 12 Point Metric
- Pliers Included
- Slip Joint Plier
- Measurement Type
- Metric
- Measuring and Testing Tools Included
- None
- Number of Pliers
- 1
- Miscellaneous Tools Included
- Hand Tool Institute Safety Book
- HVAC Tools Included
- None
- Cutting Tools Included
- NONE
- Screwdrivers, Keys, and Bits Included
- Metric L-Key Set, Short Arm in Pouch 10 Piece Set
- Number of Sockets, Drive Tools, and Accessories
- 22
- Number of Wrenches
- 19
- Wrenches Included
- (19) Combination Wrenches 12 Pt Metric Satin
- Number of Screwdrivers, Keys, and Bits
- 10
- Tool Storage Type
- Tool Box
- Electrical and Telecom Tools Included
- None
- Striking and Struck Tools Included
- None
Dimensions
- Drive Size1
- 3/8in; 1/2in
- For Fastener Sizes
- NONE
- Fits Chest Size
Description
Metric Apprentice Tool Set, Tool Storage Type Tool Box, Measurement Type Metric, Drive Size 3/8in; 1/2in, Number of Pieces 75, Pliers Included Slip Joint Plier, Screwdrivers, Keys, and Bits Included Metric L-Key Set, Short Arm in Pouch 10 Piece Set, Sockets, Drive Tools, and Accessories Included (2) Hand Sockets 6 Point Metric, (3) Drive Tools, (3) Hand Socket Accessories, (37) Hand Sockets 12 Point Metric, Wrenches Included (19) Combination Wrenches 12 Pt Metric Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.