Shop ASUS

ProArt PA279CRV 27" Class 4K UHD LED Monitor - 16:9

  • Mfr # PA279CRV
  • Zoro # G016423876

product price: 
$
669.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
3840 x 2160
Width
24.1"
Speakers
Yes
Height
14.3"
Number of Screens
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PA279CRV
Zoro #
G016423876
UPC #
195554000000
Country of Origin
China

Dimensions

Width
24.1"
Height
14.3"
Depth
1.7"
Screen Size Class
27"
Depth with Stand
8.46"
Viewable Screen Size
27"
Width with Stand
24.10"
Height with Stand
21.19"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Number of Screens
1
Backlight Technology
LED
Number of HDMI Outputs
2
Native Contrast Ratio
1,000:1
Vertical Frequency
48 Hz to 60 Hz
USB Type-C
Yes
Color Gamut
99% Adobe RGB, 100% sRGB, 99% DCI-P3
Energy Star
Yes
Product Type
LED Monitor
Frequency
50 Hz, 60 Hz
Package Contents
ProArt Widescreen LCD Monitor Color pre-calibration Report DisplayPort Cable HDMI Cable Power Cord Quick Release Stand Quick Start Guide USB-C Cable Warranty Card Welcome Card
Panel Technology
In-plane Switching (IPS) Technology
Screen Surface
Matte
Environmentally Friendly
Yes
Brightness
350 Nit
Number of USB Ports
5
Screen Mode
4K UHD
Horizontal Frequency
15 kHz to 135 kHz
USB
Yes
VESA Mount Standard
100 x 100
Standard Refresh Rate
60 Hz
Tearing Prevention Technology
Adaptive Sync
HDMI Inputs
2
Vertical Viewing Angle
178°
Total Number of USB Type-C Ports
1
VESA Mount Compatible
Yes
Dynamic Contrast Ratio
3,000:1
HDMI Version
2
Color Supported
1073.7 Million Colors (10-bit)
DisplayPort
Yes
HDMI
Yes
Number of Speakers
2
Response Time Details
5 ms GTG
Built-in Devices
USB Hub
Response Time
5 ms
Pixel Pitch
0.15500 mm x 0.15500 mm
HDCP Supported
Yes
Features
High Dynamic Range (HDR), Flicker-free, Trace Free Technology, Picture in Picture, sRGB, HDR10, Cable Lock Slot, QuickFit Plus, VESA DisplayHDR 400, ProArt Palette, Picture by Picture, Low Blue Light, ErgoStand
Horizontal Viewing Angle
178°
Number of DisplayPorts
2
Stand Adjustments
Swivel, Height, Tilt, Pivot
Aspect Ratio
16:9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.