Shop ASUS
Create Account
ProArt Display OLED Professional Monitor 27-inch
- Mfr # PA27USD
- Zoro # G723923850
product price:Â
$
3,371.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA27USD
- Zoro #
- G723923850
- UPC #
- 199291314245
- Country of Origin
- China
Description
ASUS ProArt Display OLED PA27USD Professional Monitor 27-inch (26.5-inch viewable), 4K UHD (3840 x 2160), QD-OLED, 99% DCI-P3, ?E < 1, 240Hz, Self / Auto Calibration, HDR-10, HLG, Dolby Vision, 12G-SDI, HDMI2.1, DisplayPort2.1, Thunderbolt 4 PD 96W, Calman Ready, ColourSpace Integration ASUS ProArt Display OLED PA27USD Professional Monitor 27-inch (26.5-inch viewable), 4K UHD (3840 x 2160), QD-OLED, 99% DCI-P3, ?E < 1, 240Hz, Self / Auto Calibration, HDR-10, HLG, Dolby Vision, 12G-SDI, HDMI2.1, DisplayPort2.1, Thunderbolt 4 PD 96W, Calman Ready, ColourSpace Integration; 26.5-inch 4K UHD (3840 x 2160) QD-OLED panel with 240 Hz refresh rate and 0.1 ms (GTG) response time for smooth rendering; 1000 nits peak brightness with VESA DisplayHDR True Black 400 for exceptional color contrast; True 10-bit color depth provides 100% sRGB, 99% DCI-P3 and BT. 2020 wide color gamut; 12G-SDI supports 4K 60Hz real-time playback without any compression, compatible with 6G and 3G Level A & B; World-leading ?E < 1 color performance and ASUS ProArt Hardware Calibration Technology for color-accuracy optimization and color profile write-back; Multiple HDR format support, including Dolby Vision , HLG and HDR10; Rich connectivity including 12G-SDI, dual Thunderbolt 4 up to 96W Power Delivery, HDMI2.1, DisplayPort2.1 and a built-in USB Hub; Includes two versatile stand options to suit any scenario or setup, along with an elegant metal handle for portability; Monitor hood helps reduce reflections, and bundled clips allow for easy cable management
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.