Shop HELLA

Brake Disc

  • Mfr # 355122952
  • Zoro # G016484181

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.68 in
Nominal Thickness
1.26 in
Brake Disc Type
Internally Vented
Color
Silver
Application
2010-2020 Mercedes-Benz C300 | C350 | E250 | E350 | E400 | SLC300 | SLK300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
355122952
Zoro #
G016484181
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.68 in
Nominal Thickness
1.26 in
Height
4.3 in
Width
13.8 in
Length
14.4 in

Details

Item
Disc Brake Rotor
Brake Disc Type
Internally Vented
Color
Silver
Application
2010-2020 Mercedes-Benz C300 | C350 | E250 | E350 | E400 | SLC300 | SLK300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.